EATON RGK3160KSE | BH6RAC

EATON RGK3160KSE Molded Case Switch, 480 VAC, 1600A, 65 kA Interrupt, 3P

Item: BH6RAC Model: RGK3160KSE
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating1600A
Circuit Breaker TypeRg
FrameRG
Height16"
Length9 3/4"
Mounting HardwareImperial
Number Of Poles3
SeriesSeries G
Terminal MaterialStainless Steel
TerminalsLine And Load
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15 1/2"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)40.64
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RGK316WK | BH6QZY RGK316WKRGK316WK-
RFQ
EATON RGK3160KSM | BH6RAG RGK3160KSMRGK3160KSM-
RFQ
EATON RGK3200KSM | BH6RAH RGK3200KSMRGK3200KSM-
RFQ
EATON RGK4160KSE | BH6RAJ RGK4160KSERGK4160KSE-
RFQ
EATON RGK3200KSE | BH6RAK RGK3200KSERGK3200KSE-
RFQ
EATON RGK320WK | BH6RAL RGK320WKRGK320WK-
RFQ
EATON RGK4160KSM | BH6RAM RGK4160KSMRGK4160KSM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGK3160KSE Molded Case Switch, 480 VAC, 1600A, 65 kA Interrupt, 3P