EATON RGK316WK | BH6QZY

EATON RGK316WK Molded Case Switch, 690 VAC, 1600A, 65 kA Interrupt, 3P

Item: BH6QZY Model: RGK316WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating1600A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeRg
FrameRG
Height18"
Length21"
NotesMolded Case Switch Will Trip Above 17,500 Amperes
Number Of Poles3
SeriesSeries G
TerminalsWithout Terminals
TypeMolded Case Switch
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width19"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)45.72
Ship length (cm)53.34
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RGK3160KSE | BH6RAC RGK3160KSERGK3160KSE-
RFQ
EATON RGK3160KSM | BH6RAG RGK3160KSMRGK3160KSM-
RFQ
EATON RGK3200KSM | BH6RAH RGK3200KSMRGK3200KSM-
RFQ
EATON RGK4160KSE | BH6RAJ RGK4160KSERGK4160KSE-
RFQ
EATON RGK3200KSE | BH6RAK RGK3200KSERGK3200KSE-
RFQ
EATON RGK320WK | BH6RAL RGK320WKRGK320WK-
RFQ
EATON RGK4160KSM | BH6RAM RGK4160KSMRGK4160KSM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGK316WK Molded Case Switch, 690 VAC, 1600A, 65 kA Interrupt, 3P