STAFFORD MFG 8L014 Shaft Collar, 2 Piece Split, Clamp Type, 7/8 Inch Bore, Steel | CJ6DZX

STAFFORD MFG 8L014 Shaft Collar, 2 Piece Split, Clamp Type, 7/8 Inch Bore, Steel

Item: CJ6DZX Model: 8L014
Limited Availability
€13.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size7/8"
FinishBlack Oxide
MaterialSteel
Outside Dia.1 5/8"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeLow Profile
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.FinishScrew MaterialScrew LengthBore SizeScrew SizeSet Screw SizePrice
STAFFORD MFG 2L002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6DQV 2L002High Strength0.813"Black OxideAlloy Steel3/8"1/8"#4-40-€23.40
RFQ
STAFFORD MFG 2L003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6DQW 2L003High Strength0.813"Black OxideAlloy Steel3/8"3/16"#4-40--
RFQ
STAFFORD MFG 2L004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6DQX 2L004High Strength0.813"Black OxideAlloy Steel3/8"1/4"#4-40-€18.45
RFQ
STAFFORD MFG 2L005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6DQY 2L005High Strength0.813"Black OxideAlloy Steel3/8"5/16"#4-40--
RFQ
STAFFORD MFG 2L006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6DQZ 2L006High Strength1.063"Black OxideAlloy Steel3/8"3/8"#6-32-€12.64
RFQ
STAFFORD MFG 2L007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6DRA 2L007High Strength1.063"Black OxideAlloy Steel3/8"7/16"#6-32-€14.17
RFQ
STAFFORD MFG 2L008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6DRB 2L008High Strength1 1/4"Black OxideAlloy Steel1/2"1/2"#8-32-€13.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 8L014 Shaft Collar, 2 Piece Split, Clamp Type, 7/8 Inch Bore, Steel
€13.63 /unit