EATON QCRH2020TV | BH6NTY

EATON QCRH2020TV Thermal-Magnetic Circuit Breaker, Type Qcrh, 20 A, 22 Kaic, 2-Pole, 120/240 V

Item: BH6NTY Model: QCRH2020TV
In Stock

Get it by Wednesday, Jun 11

€661.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeQCRH
ConnectionCable-in/cable-out
Features50aa C Calibration
Height4 4/5"
Interrupt Rating22 kAIC
Length3"
Mounting TypeRear
Number Of Poles2
TerminalsRing Or Spade Lug
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width0.9"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)12.19
Ship length (cm)7.62
Ship width (cm)2.29
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QCR1010 Circuit Breaker Feed-thru 10 Amp 120vac 1p 22kaic@120v | AG8UBA QCR1010QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 22kaic@120v | AG8UBB QCR1015QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015T Circuit Breaker 15 Amp 120vac 1p | AG8UBC QCR1015TQCR1120/240VIndustrial Circuit Breaker€46.59
EATON QCR1025 Circuit Breaker Feed-thru 25 Amp 120vac 1p 22kaic@120v | AG8UBD QCR1025QCR1120/240VIndustrial Circuit Breaker€102.66
EATON QCR1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 22kaic@120v | AG8UBE QCR1030QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1035 Circuit Breaker Feed-thru 35 Amp 120vac 1p 22kaic@120v | AG8UBF QCR1035QCR1120/240VIndustrial Circuit Breaker-
RFQ
EATON QCR1040 Circuit Breaker Feed-thru 40 Amp 120vac 1p 22kaic@120v | AG8UBG QCR1040QCR1120/240VIndustrial Circuit Breaker€104.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCRH2020TV Thermal-Magnetic Circuit Breaker, Type Qcrh, 20 A, 22 Kaic, 2-Pole, 120/240 V
€661.01 /unit