MORSE CUTTING TOOLS 91158 | AM6CJK

MORSE CUTTING TOOLS 91158 Ballnose End Mill, ‎9/32 Inch Dia., 5/16 Inch Shank, 3/4 Inch Depth

Item: AM6CJK Model: 91158
Limited Availability
€74.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length3/4"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.9/32"
Number Of Flutes4
Overall Length2 1/2"
Series5942T Series
Shank Dia.5/16"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58204 | AK8UFF 582041/16"1/8"Bright1 1/2"3/16"4Carbide30°€22.14
RFQ
MORSE CUTTING TOOLS 58205 | AK8UFG 582055/64"1/8"Bright1 1/2"3/16"4Carbide30°€28.08
RFQ
MORSE CUTTING TOOLS 58206 | AK8UFH 582063/32"1/8"Bright1 1/2"3/8"4Carbide30°€22.14
RFQ
MORSE CUTTING TOOLS 58207 | AK8UFJ 582077/64"1/8"Bright1 1/2"3/8"4Carbide30°€32.27
RFQ
MORSE CUTTING TOOLS 58208 | AK8UFK 582081/8"1/8"Bright1 1/2"1/2"4Carbide30°€22.14
RFQ
MORSE CUTTING TOOLS 58209 | AK8UFL 582099/64"3/16"Bright2"9/16"4Carbide30°€32.63
RFQ
MORSE CUTTING TOOLS 58210 | AK8UFM 582105/32"3/16"Bright2"9/16"4Carbide30°€31.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 91158 Ballnose End Mill, ‎9/32 Inch Dia., 5/16 Inch Shank, 3/4 Inch Depth
€74.09 /unit