Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QCR1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 22kaic@120v | AG8UBE

EATON QCR1030 Thermal-Magnetic Circuit Breaker, Type Qcr, 30 A, 10 Kaic, 1-Pole, 120/240 V

Item: AG8UBE Model: QCR1030
In Stock : 69 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker TypeQCR
ConnectionCable-in/cable-out
Height1 1/5"
Interrupt Rating10 kAIC
Length4 3/5"
Mounting TypeRear
NotesStandard Breaker Terminals Are Box Type Lugs.
Number Of Poles1
OptionsNon-interchangeable
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.25 lbs.
Width3.1"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.05
Ship length (cm)11.68
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QCR1010 Circuit Breaker Feed-thru 10 Amp 120vac 1p 22kaic@120v | AG8UBA QCR1010QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 22kaic@120v | AG8UBB QCR1015QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015T Circuit Breaker 15 Amp 120vac 1p | AG8UBC QCR1015TQCR1120/240VIndustrial Circuit Breaker€46.59
EATON QCR1025 Circuit Breaker Feed-thru 25 Amp 120vac 1p 22kaic@120v | AG8UBD QCR1025QCR1120/240VIndustrial Circuit Breaker€102.66
EATON QCR1035 Circuit Breaker Feed-thru 35 Amp 120vac 1p 22kaic@120v | AG8UBF QCR1035QCR1120/240VIndustrial Circuit Breaker-
RFQ
EATON QCR1040 Circuit Breaker Feed-thru 40 Amp 120vac 1p 22kaic@120v | AG8UBG QCR1040QCR1120/240VIndustrial Circuit Breaker€104.01
EATON QCR1050 Circuit Breaker Feed-thru 50 Amp 120vac 1p 22kaic@120v | AG8UBH QCR1050QCR1120/240VIndustrial Circuit Breaker€96.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCR1030 Thermal-Magnetic Circuit Breaker, Type Qcr, 30 A, 10 Kaic, 1-Pole, 120/240 V
€46.60 /unit