EATON QCR1010X150 | BH6NNR

EATON QCR1010X150 Thermal-Magnetic Circuit Breaker, Type Qcr, 10 A, 10 Kaic, 1-Pole, 120/240 V

Item: BH6NNR Model: QCR1010X150
In Stock

Get it by Friday, Jun 13

€69.81 /unit
This product can only be shipped in multiples of 150
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating10A
ApplicationRear Mounting
Circuit Breaker TypeQCR
ConnectionCable-in/cable-out
FeaturesTray Pack - 150
Height2 3/5"
Interrupt Rating10 kAIC
Length3 4/5"
Mounting TypeRear
NotesStandard Breaker Terminals Are Box Type Lugs.
Number Of Poles1
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.25 lbs.
Width3/5"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)9.65
Ship width (cm)1.52
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QCR1010 Circuit Breaker Feed-thru 10 Amp 120vac 1p 22kaic@120v | AG8UBA QCR1010QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 22kaic@120v | AG8UBB QCR1015QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1015T Circuit Breaker 15 Amp 120vac 1p | AG8UBC QCR1015TQCR1120/240VIndustrial Circuit Breaker€46.59
EATON QCR1025 Circuit Breaker Feed-thru 25 Amp 120vac 1p 22kaic@120v | AG8UBD QCR1025QCR1120/240VIndustrial Circuit Breaker€102.66
EATON QCR1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 22kaic@120v | AG8UBE QCR1030QCR1120/240VIndustrial Circuit Breaker€39.94
EATON QCR1035 Circuit Breaker Feed-thru 35 Amp 120vac 1p 22kaic@120v | AG8UBF QCR1035QCR1120/240VIndustrial Circuit Breaker-
RFQ
EATON QCR1040 Circuit Breaker Feed-thru 40 Amp 120vac 1p 22kaic@120v | AG8UBG QCR1040QCR1120/240VIndustrial Circuit Breaker€104.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCR1010X150 Thermal-Magnetic Circuit Breaker, Type Qcr, 10 A, 10 Kaic, 1-Pole, 120/240 V
€69.81 /unit