APPROVED VENDOR 2HHP7 Bar Rectangular Steel 1018 5/8 x 4 Inch 6 Feet Length | AC2BEB

APPROVED VENDOR 2HHP7 Bar Rectangular Steel 1018 5/8 x 4 Inch 6 Feet Length

Item: AC2BEB Model: 2HHP7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€217.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Alloy Type1018
FinishUnpolished
GradeGrade 1018
Length6"
Length Tolerance-6" to +6"
MaterialCarbon Steel
TemperCold Finish
Thickness5/8"
Thickness Tolerance-0.006" to 0"
TypeGeneral Purpose
Typical Tensile Strength65000 psi
Typical Yield Strength55000 psi
Width4"
Width Tolerance-006" to 0"
Brinell Hardness70
FabricationCold Finished
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Machinability78%
Material GradeGrade 1018
Mechanical FinishMill
Overall Length6 ft.
Overall Width4"
Rockwell HardnessNot Rated
ShapeRectangular Bar
StandardsASTM A108, ASTM A29
System Of MeasurementImperial
Tensile Strength80000 psi
Tolerance RatingUndersized
Yield Strength55000 psi

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)1.52
Ship length (cm)182.88
Ship width (cm)10.16
HS code7215500015
Country of OriginSG

Product Variants

ProductModelMaterialFinishPrice
APPROVED VENDOR 2AVE5 Bar Rectangular Steel 1018 5/8 x 1 Inch 1 Feet Length | AB9BMA 2AVE5Carbon SteelUnpolished€13.76
APPROVED VENDOR 2AVE6 Bar Rectangular Steel 1018 5/8 x 1 1/4 Inch 1 Feet | AB9BMB 2AVE6Carbon SteelUnpolished€16.23
APPROVED VENDOR 2AVE7 Bar Rectangular Steel 1018 5/8 x 1 1/2 Inch 1 Feet | AB9BMC 2AVE7Carbon SteelUnpolished€20.21
APPROVED VENDOR 2AVE8 Bar Rectangular Steel 1018 5/8 x 1 3/4 Inch 1 Feet | AB9BMD 2AVE8Carbon SteelUnpolished€21.13
APPROVED VENDOR 2AVE9 Bar Rectangular Steel 1018 5/8 x 2 Inch 1 Feet Length | AB9BME 2AVE9Carbon SteelUnpolished€23.94
APPROVED VENDOR 2AVF1 Bar Rectangular Steel 1018 5/8 x 3 Inch 1 Feet Length | AB9BMF 2AVF1Carbon SteelUnpolished€33.96
APPROVED VENDOR 2AVF2 Bar Rectangular Steel 1018 5/8 x 3 1/2 Inch 1 Feet | AB9BMG 2AVF2Carbon SteelUnpolished€40.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HHP7 Bar Rectangular Steel 1018 5/8 x 4 Inch 6 Feet Length
€217.88 /unit