Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON PSG120F24RM DC Power Supply, 320 To 600V AC, Three, 24V DC, 120W, DIN Rail | CH9ZEQ

EATON PSG120F24RM DC Power Supply, 320 to 600 VAC, Three, 24 VDC, 120W, 5, DIN Rail

Item: CH9ZEQ Model: PSG120F24RMCross Ref: 31HL48
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€651.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialAluminum
Depth4 19/25"
Enclosure ColorAluminum
FeaturesDin Rail Mounting, Industrial Power Supply, Low Output Noise, Overvoltage And Short Circuit Protection, Screw Terminal Connections, Ultra Slim Footprint
Power Rating120 W
Product Height2 1/2"
Product Width6 1/2"
StyleSwitching

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)11.71
Ship length (cm)12.09
Ship width (cm)5
Country of OriginTH

Product Variants

ProductModelPhaseInput VoltageTypeVoltageStyleCase MaterialPrice
EATON PSG100E12SM | BH6KAJ PSG100E12SM1100-240V AC----€263.62
EATON PSG120E | BH6KAL PSG120E1100-240V AC-85-264V AC/100-375V DC--€376.14
EATON PSG30E12SP | BH6KAX PSG30E12SP1-----€128.61
EATON PSG120E24RM | BH6KAY PSG120E24RM1100-240V AC----€359.71
EATON PSG240F24RM | BH6KBA PSG240F24RM3-----€649.36
EATON PSG480B24RM | BH6KBB PSG480B24RM-24-48V DC----€566.26
EATON PSG480E24RM | BH6KBC PSG480E24RM1100-240V AC----€580.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PSG120F24RM DC Power Supply, 320 to 600 VAC, Three, 24 VDC, 120W, 5, DIN Rail
€651.16 /unit