Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON PSG120E | BH6KAL

EATON PSG120E DC Power Supply, 100-240 VAC, 85-264 VAC, 100-375 VDC Input, 24 VDC Output, 120 W, 1.4 A

Item: BH6KAL Model: PSG120ECross Ref: 31HL46
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€532.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Enclosure MaterialAluminum
Frequency Rating47-63 Hz
Height4.53"
Input Voltage100-240V AC
Length4 19/25"
Max. Operating Temp.75°C
Min. Operating Temp.-20°C
NotesRatings For Single-Phase Are At 115V. 0 Hz At DC Input.
Output Voltage24V
Phase1
Power Consumption120 W
Product NameEaton PSG general purpose power supply
Rated Operational Amps1.4/5/7.5/80A
Special FeaturesVaristor Transient Surge Voltage, Surge Voltage Protection Against Internal Surge, Safety Class 1 With Ground Connection, Finger-Safe Cover
TerminalsHeavy Duty Screw
Voltage85-264V AC/100-375V DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.97"
Housing MaterialAluminum
Input Frequency - Minimum47 Hz
MountingDIN Rail
Output Power - Rated120 W
Overall Depth4.76"
Overall Height4.53"
Overall Width1.97"
Power Supply StyleSwitching
StandardsCE, CSA, CUL, CULUS/UL 60950-1, EN, GERMAN SAFETY, IEC, ROHS, UL 508
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)11.51
Ship length (cm)12.09
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelPhaseInput VoltageTypeVoltageStyleCase MaterialPrice
EATON PSG100E12SM | BH6KAJ PSG100E12SM1100-240V AC----€263.62
EATON PSG30E12SP | BH6KAX PSG30E12SP1-----€128.61
EATON PSG120E24RM | BH6KAY PSG120E24RM1100-240V AC----€359.71
EATON PSG240F24RM | BH6KBA PSG240F24RM3-----€649.36
EATON PSG480B24RM | BH6KBB PSG480B24RM-24-48V DC----€566.26
EATON PSG480E24RM | BH6KBC PSG480E24RM1100-240V AC----€580.79
EATON PSG15E12SP | BH6KBD PSG15E12SP1-----€103.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PSG120E DC Power Supply, 100-240 VAC, 85-264 VAC, 100-375 VDC Input, 24 VDC Output, 120 W, 1.4 A
€532.08 /unit