Flat Shipping

Flat Shipping at €24.99 + VAT

EATON PDD33G0400TFAJ Circuit Breaker, 400A, 65 kA at 240V AC, Fixed/Adjustable | CH9WCG

EATON PDD33G0400TFAJ Circuit Breaker, 400 A, 65 kA at 240 VAC, Fixed/Adj, ABC, Std Line and Load Lugs, Std

Item: CH9WCG Model: PDD33G0400TFAJCross Ref: 61HT16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,430.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ac Voltage Rating240V AC
Amps400A
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth4.29"
Frame Size600A/Frame 3
Height10.12"
Instantaneous TripFixed, Adjustable
Max. Air Rating65 kA at 240V AC
Max. Operating Temp.158°F
Max. Wire Size3 AWG
Min. Operating Temp.-4°F
Min. Wire Size350 AWG
Number Of Poles3
PhaseThree
Phase ConnectionABC
StandardsCCC, CSA, IEC 60947-2, ROHS, UL 489
Terminal ConnectionStandard Line And Load Lugs
Trip TypeThermal Magnetic
Width5.46"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)25.7
Ship length (cm)10.9
Ship width (cm)13.87
Country of OriginDO

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesPrice
EATON JD3150 Bolt On Circuit Breaker Jd 150 Amp 600vac 3p 35kaic@480v | AG8QBJ JD3150---€2,892.27
EATON JD3175 Bolt On Circuit Breaker Jd 175 Amp 600vac 3p 35kaic@480v | AG8QBK JD3175---€2,892.27
EATON JD3200 Bolt On Circuit Breaker Jd 200 Amp 600vac 3p 35kaic@480v | AG8QBL JD3200---€2,892.27
EATON JD3225 Bolt On Circuit Breaker Jd 225 Amp 600vac 3p 35kaic@480v | AG8QBM JD3225---€2,892.27
EATON JD3250 Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBN JD3250---€3,056.47
EATON HKD2300I | BH3CYU HKD2300I----
RFQ
EATON HKD2400I | BH3CYX HKD2400I----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PDD33G0400TFAJ Circuit Breaker, 400 A, 65 kA at 240 VAC, Fixed/Adj, ABC, Std Line and Load Lugs, Std
€3,430.90 /unit