Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4BV003 Pilot Light Head, Metal, Universal, Round, LED, Smooth | CU2BKF

SCHNEIDER ELECTRIC ZB4BV003 Pilot Light Head, Metal, Universal, Round, LED, Smooth

Item: CU2BKF Model: ZB4BV003Cross Ref: 55WG92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialMetal
ColorUniversal
Includes5 Color Lens
Ip RatingIP66, IP67, IP69, IP69K
Lamp TypeLED
Lens TypeSmooth
ShapeRound
Compatible Lamp Bulb TypeLED
Compatible Lamp Module TypeUniversal LED Module
Compatible With SeriesSeries XB4
Lens ColorBlue, Green, Orange, Red, White
Lens MaterialPlastic
Light Head MaterialMetal
Nema RatingNEMA 4X, NEMA 13
Panel Mounting Hole Diameter22 mm
Product TypePilot Light Head
StandardsCSA C22-2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4BV003 Pilot Light Head, Metal, Universal, Round, LED, Smooth
€11.43 /unit