Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON JD3200 Bolt On Circuit Breaker Jd 200 Amp 600vac 3p 35kaic@480v | AG8QBL

EATON JD3200 Molded Case Circuit Breaker, J-Frame, Jd Type, 3-Pole, 200 A, 600 Vac, Line And Load

Item: AG8QBL Model: JD3200Cross Ref: 46MY06
In Stock : 17 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,374.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.55 lbs.
Width4.13"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Circuit Breaker TypeStandard
Dc Voltage Rating250V AC
Depth4.06"
Instantaneous TripFixed
Low Amp Trip Setting70A
PhaseThree
Phase ConnectionABC
StandardsCSA CERTIFIED, IEC RATED, UL LISTED
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesPrice
EATON JD3150 Bolt On Circuit Breaker Jd 150 Amp 600vac 3p 35kaic@480v | AG8QBJ JD3150---€2,892.27
EATON JD3175 Bolt On Circuit Breaker Jd 175 Amp 600vac 3p 35kaic@480v | AG8QBK JD3175---€2,892.27
EATON JD3225 Bolt On Circuit Breaker Jd 225 Amp 600vac 3p 35kaic@480v | AG8QBM JD3225---€2,892.27
EATON JD3250 Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBN JD3250---€3,056.47
EATON HKD2300I | BH3CYU HKD2300I----
RFQ
EATON HKD2400I | BH3CYX HKD2400I----
RFQ
EATON HKD2350I | BH3CZD HKD2350I----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JD3200 Molded Case Circuit Breaker, J-Frame, Jd Type, 3-Pole, 200 A, 600 Vac, Line And Load
€3,374.32 /unit