EATON NB3400PT | BH6AFR

EATON NB3400PT Fixed Thermal Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 400A, NB Frame

Item: BH6AFR Model: NB3400PT
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating400A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeNb
Height8 1/4"
Interrupt Rating100 KAIC at 250V DC, 200 KAIC at 600V AC
Length5 1/2"
LinePressure
Magnetic Trip Range2000-4000A
Number Of Poles3
Prod LoadPressure
Trip Rating2000-4000A
Trip TypeFixed Thermal, Fixed Magnetic
TypeTrip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Product Variants

ProductModelMPNPrice
EATON HKA3150T | BH3CXR HKA3150THKA3150T€9,371.17
EATON HKA3090T | BH3CXU HKA3090THKA3090T€9,371.17
EATON HKA31250TM | BH3CXW HKA31250TMHKA31250TM€9,371.17
EATON HKA3200T | BH3CXX HKA3200THKA3200T€9,371.17
EATON HKA32250TM | BH3CXZ HKA32250TMHKA32250TM-
RFQ
EATON HKA31500TM | BH3CYB HKA31500TMHKA31500TM€9,371.17
EATON HKA3225T | BH3CYF HKA3225THKA3225T€9,371.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NB3400PT Fixed Thermal Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 400A, NB Frame