EATON HKA3225T | BH3CYF

EATON HKA3225T Interchangeable Thermal Magnetic Standard Molded Case Circuit Breaker Trip Unit, 3P

Item: BH3CYF Model: HKA3225T
In Stock

Get it by Tuesday, Jun 10

€9,371.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating225A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeHka
FrameK
Height5.3"
Length7.7"
Number Of Poles3
Trip Rating1125-2250A
Trip TypeInterchangeable Thermal-magnetic
Voltage Rating600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.3"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)13.46
Ship length (cm)19.56
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKA3150T | BH3CXR HKA3150THKA3150T€9,371.17
EATON HKA3090T | BH3CXU HKA3090THKA3090T€9,371.17
EATON HKA31250TM | BH3CXW HKA31250TMHKA31250TM€9,371.17
EATON HKA3200T | BH3CXX HKA3200THKA3200T€9,371.17
EATON HKA32250TM | BH3CXZ HKA32250TMHKA32250TM-
RFQ
EATON HKA31500TM | BH3CYB HKA31500TMHKA31500TM€9,371.17
EATON HLA3070T | BH3DLX HLA3070THLA3070T€11,344.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKA3225T Interchangeable Thermal Magnetic Standard Molded Case Circuit Breaker Trip Unit, 3P
€9,371.17 /unit