EATON HKA32250TM | BH3CXZ

EATON HKA32250TM Type Ka St And ard Mark 75 Or Saf-T-Vue Molded Case Circuit Breaker Trip Unit, 600V, 225A

Item: BH3CXZ Model: HKA32250TM
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating250A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeHka
FrameK
Height5"
Length7 1/2"
Number Of Poles3
Trip Rating1125-2250A
Trip TypeInterchangeable Magnetic Only
Voltage Rating600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKA3150T | BH3CXR HKA3150THKA3150T€9,371.17
EATON HKA3090T | BH3CXU HKA3090THKA3090T€9,371.17
EATON HKA31250TM | BH3CXW HKA31250TMHKA31250TM€9,371.17
EATON HKA3200T | BH3CXX HKA3200THKA3200T€9,371.17
EATON HKA31500TM | BH3CYB HKA31500TMHKA31500TM€9,371.17
EATON HKA3225T | BH3CYF HKA3225THKA3225T€9,371.17
EATON HLA3070T | BH3DLX HLA3070THLA3070T€11,344.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HKA32250TM Type Ka St And ard Mark 75 Or Saf-T-Vue Molded Case Circuit Breaker Trip Unit, 600V, 225A