EATON MT2800TV | BH4ZEC

EATON MT2800TV Molded Case Circuit Breaker Accessory, For Type Mdl And Hmdl Breakers 800 A, Two-Pole

Item: BH4ZEC Model: MT2800TV
In Stock

Get it by Tuesday, Jun 10

€7,030.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating800A
For Use WithFor Type MDL And HMDL Breakers
Height4"
Length7"
Number Of Poles2
SeriesSeries C
Trip TypeThermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LES3600LSG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFT LES3600LSGLES3600LSG-
RFQ
EATON LES3600LSIG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFV LES3600LSIGLES3600LSIG-
RFQ
EATON MES3800LSG Circuit Breaker Trip Unit Mes 800 Amp 600vac 3p | AG8RPQ MES3800LSGMES3800LSG-
RFQ
EATON MT3500T Circuit Breaker Trip Unit Mt 500 Amp 600vac 3p | AG8RTY MT3500TMT3500T€2,293.60
EATON MT3600T Circuit Breaker Trip Unit Mt 600 Amp 600vac 3p | AG8RTZ MT3600TMT3600T€2,293.60
EATON MT3800T Circuit Breaker Trip Unit Mt 800 Amp 600vac 3p | AG8RUB MT3800TMT3800T€2,293.60
EATON HM2R16 | BH3EBF HM2R16HM2R16€469.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MT2800TV Molded Case Circuit Breaker Accessory, For Type Mdl And Hmdl Breakers 800 A, Two-Pole
€7,030.25 /unit