Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON MT3500T Circuit Breaker Trip Unit Mt 500 Amp 600vac 3p | AG8RTY

EATON MT3500T Molded Case Circuit Breaker Accessory, 500 A, 3 Pole, For Type Mdl And Hmdl Breakers

Item: AG8RTY Model: MT3500T
In Stock : 5 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,675.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating500A
For Use WithFor Type MDL And HMDL Breakers
Height4"
Length7"
Number Of Poles3
SeriesSeries C
Trip TypeThermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LES3600LSG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFT LES3600LSGLES3600LSG-
RFQ
EATON LES3600LSIG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFV LES3600LSIGLES3600LSIG-
RFQ
EATON MES3800LSG Circuit Breaker Trip Unit Mes 800 Amp 600vac 3p | AG8RPQ MES3800LSGMES3800LSG-
RFQ
EATON MT3600T Circuit Breaker Trip Unit Mt 600 Amp 600vac 3p | AG8RTZ MT3600TMT3600T€2,293.60
EATON MT3800T Circuit Breaker Trip Unit Mt 800 Amp 600vac 3p | AG8RUB MT3800TMT3800T€2,293.60
EATON HM2R16 | BH3EBF HM2R16HM2R16€469.67
EATON JT3125TG | BH4GZY JT3125TGJT3125TG€1,910.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MT3500T Molded Case Circuit Breaker Accessory, 500 A, 3 Pole, For Type Mdl And Hmdl Breakers
€2,675.87 /unit