EATON LES3600LSG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFT

EATON LES3600LSG Molded Case Circuit Breaker Accessory, 600 A, 3 Pole, Lsg

Item: AG8RFT Model: LES3600LSG
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating600A
Height9 1/2"
Length9"
Number Of Poles3
SeriesSeries C
Trip TypeLSG
TypeTrip Unit
Weight7.23 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 3.2535
Ship height (cm)24.13
Ship length (cm)22.86
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LES3600LSIG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFV LES3600LSIGLES3600LSIG-
RFQ
EATON MES3800LSG Circuit Breaker Trip Unit Mes 800 Amp 600vac 3p | AG8RPQ MES3800LSGMES3800LSG-
RFQ
EATON MT3500T Circuit Breaker Trip Unit Mt 500 Amp 600vac 3p | AG8RTY MT3500TMT3500T€2,293.60
EATON MT3600T Circuit Breaker Trip Unit Mt 600 Amp 600vac 3p | AG8RTZ MT3600TMT3600T€2,293.60
EATON MT3800T Circuit Breaker Trip Unit Mt 800 Amp 600vac 3p | AG8RUB MT3800TMT3800T€2,293.60
EATON HM2R16 | BH3EBF HM2R16HM2R16€469.67
EATON JT3125TG | BH4GZY JT3125TGJT3125TG€1,910.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LES3600LSG Molded Case Circuit Breaker Accessory, 600 A, 3 Pole, Lsg