Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-DR-G | BH4TBE

EATON M22M-DR-G Push Button Operator, 22 mm Size, Maintained Push, Green, Flush Button

Item: BH4TBE Model: M22M-DR-GCross Ref: 30XE23
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelMetal
Height1 1/2"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K, IP66
Length7"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeMaintained
TypeModular Pushbutton
Weight0.04 lbs.
Width5"
ActionMaintained
Bezel MaterialMetal
FeaturesField Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Head MaterialMetal
Head/lens ColorGreen
Lamp Bulb TypeLED
Maintained Action ReleasePush/Push
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth7"
Overall Height1 1/2"
Overall Width5"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIp RatingTypeLegendBasic MaterialBezelNumber Of OperatorsKey NumberLegend/background ColorPrice
EATON M22M-D-G | BH4RVR M22M-D-GIP67, IP69K, IP66Modular Pushbutton--Metal---€23.20
EATON M22M-D-B | BH4RVW M22M-D-BIP67, IP69K, IP66Modular Pushbutton--Metal---€21.80
EATON M22M-D-G-GB1 | BH4RWB M22M-D-G-GB1IP67, IP69K, IP66Modular Pushbutton--Metal---€19.72
EATON M22M-DH-B | BH4RWE M22M-DH-BIP67, IP69K, IP66Modular Pushbutton--Metal---€23.51
EATON M22M-DH-G-GB1 | BH4RWJ M22M-DH-G-GB1IP67, IP69K, IP66---Metal---€22.04
EATON M22M-DH-G | BH4RWP M22M-DH-GIP67, IP69K, IP66Modular Pushbutton--Metal---€22.45
EATON M22M-DH-R | BH4RWV M22M-DH-RIP67, IP69K, IP66Modular Pushbutton--Metal---€23.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DR-G Push Button Operator, 22 mm Size, Maintained Push, Green, Flush Button
€26.89 /unit