Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-DL-W-K20-230W | BH4RZU

EATON M22M-DL-W-K20-230W Illuminated Push Button, Illuminated Push Button, Momentary, White, LED, 2NO, Flush Button

Item: BH4RZU Model: M22M-DL-W-K20-230WCross Ref: 30XE38
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeFlush
ApplicationPushbutton
BezelMetal
Button ColorWhite
Contact Configuration2 NO
Height1.17"
IlluminationIlluminated
Ip RatingIP67, IP69K, IP66
Length1.17"
Light ColorWhite
Light Unit Voltage85-264V AC/DC
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeMomentary
Special FeaturesM22 Series
Type22.5 mm RMQ-Titan Modular
Weight0.01 lbs.
Width0.39"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.97
Ship length (cm)2.97
Ship width (cm)0.99
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelIp RatingLegendLamp Module TypeBasic MaterialPrice
EATON M22-DGLH-R | BH4RFG M22-DGLH-RPushbutton1 1/2"Silver GuardedIP67, IP69K---€38.33
EATON M22-DGLH-G | BH4RFN M22-DGLH-GPushbutton4"Silver GuardedIP67, IP69K---€35.49
EATON M22-DGLH-Y | BH4RFP M22-DGLH-YPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGLH-B | BH4RFQ M22-DGLH-BPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGL-X | BH4RFT M22-DGL-XPushbutton5"Silver GuardedIP67, IP69K---€31.76
EATON M22-DGLH-W | BH4RFV M22-DGLH-WPushbutton1"Silver GuardedIP67, IP69K---€36.87
EATON M22-DL-G | BH4RHJ M22-DL-G22.5 mm Modular0.39"SilverIP67, IP69K---€19.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DL-W-K20-230W Illuminated Push Button, Illuminated Push Button, Momentary, White, LED, 2NO, Flush Button
€135.79 /unit