Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-DGLH-G | BH4RFN

EATON M22-DGLH-G Extended Push Button, 22 mm Mounting Size, Non-Metallic, Momentary

Item: BH4RFN Model: M22-DGLH-GCross Ref: 60JM58
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator TypeExtended, Button
BezelSilver Guarded
Button ColorGreen
Height4"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length1"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles5 Million
Operating ModeMomentary With Guard
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4"
ActionMomentary
Bezel MaterialSilver
FeaturesField Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Head MaterialPlastic
Head/lens ColorGreen
Lamp Bulb TypeLED
Lamp Module TypeNo Lamp Module Included
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights1
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationIlluminated
Operator MaterialPolycarbonate
Overall Depth1"
Overall Height4"
Overall Width4"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelIp RatingLegendLamp Module TypeBasic MaterialPrice
EATON M22-DGLH-R | BH4RFG M22-DGLH-RPushbutton1 1/2"Silver GuardedIP67, IP69K---€38.33
EATON M22-DGLH-Y | BH4RFP M22-DGLH-YPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGLH-B | BH4RFQ M22-DGLH-BPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGL-X | BH4RFT M22-DGL-XPushbutton5"Silver GuardedIP67, IP69K---€31.76
EATON M22-DGLH-W | BH4RFV M22-DGLH-WPushbutton1"Silver GuardedIP67, IP69K---€36.87
EATON M22-DL-G | BH4RHJ M22-DL-G22.5 mm Modular0.39"SilverIP67, IP69K---€19.12
EATON M22-DLH-G | BH4RHN M22-DLH-G22.5 mm Modular0.65"SilverIP67, IP69K---€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DGLH-G Extended Push Button, 22 mm Mounting Size, Non-Metallic, Momentary
€38.13 /unit