Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3ATJ1 Air Cylinder Double Acting 1.44 Inch Length | AC8JNE

SPEEDAIRE 3ATJ1 Air Cylinder Double Acting 1.44 Inch Length

Item: AC8JNE Model: 3ATJ1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeCompact
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.2 1/2"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNo Cushions
FinishSilver
For Fluid TypeAir
Grade304
Magnetic PistonNo
Max. Pressure200 psi
Mounting OrientationMultiposition
Mounting TypeScrew Clearance Holes Both Ends
Overall Length1 11/25"
Piston MaterialAluminum
Piston Rod GradeGrade 303
Piston Rod MaterialStainless Steel
Rod Dia.3/4"
Rod Thread Length0.7"
Rod Thread Size1/2"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke1/4"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeCompact

Shipping Info:

Ship weight (kg) 0.59
Ship height (cm)3.81
Ship length (cm)9.65
Ship width (cm)9.65
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokePiston MaterialOverall LengthBore Dia.Body MaterialMagnetic PistonMax. PressureCushion TypePrice
SPEEDAIRE 3ATJ3 Air Cylinder Double Acting 1.94 Inch Length | AC8JNF 3ATJ33/4"Aluminum Alloy-2 1/2"Stainless SteelNo200 psiNone€193.19
SPEEDAIRE 3ATJ5 Air Cylinder Double Acting 3.19 Inch Length | AC8JNG 3ATJ52"Aluminum Alloy3.19"2 1/2"Stainless SteelNo200 psiNone€212.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3ATJ1 Air Cylinder Double Acting 1.44 Inch Length
€190.78 /unit