Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-PVS | BH4TTT

EATON M22-PVS Emergency Stop Push Button, 22 mm Mounting Size, Non-Metallic, Maintained

Item: BH4TTT Model: M22-PVSCross Ref: 30XF67
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop
Actuator Type35 mm Pushbutton
Button ColorRed
Height1"
IlluminationNon-Illuminated
Ip RatingIP66
Key NumberMS1
Length2"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes Contact Block Mounting Adapter. Key Included. For Identical Locks And Keys, Use The Same Key Code. One Key Is Included With Actuator, Additional Keys Are Available As Accessories.
Operating Cycles100000
Operating ModeKey Release
TypeEmergency Stop
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2"
ActionMaintained
Bezel MaterialSilver
FeaturesIncludes Contact Block Mounting Adapter
Head MaterialPlastic
Head/lens ColorRed
Maintained Action ReleaseKey
Manufacturer Warranty Length1 yr.
Mushroom Head Diameter38 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPolycarbonate
Overall Depth2"
Overall Height1"
Overall Width2"
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelIp RatingTypeLegendBasic MaterialBezelNumber Of OperatorsKey NumberLegend/background ColorPrice
EATON M22M-D-G | BH4RVR M22M-D-GIP67, IP69K, IP66Modular Pushbutton--Metal---€23.20
EATON M22M-D-B | BH4RVW M22M-D-BIP67, IP69K, IP66Modular Pushbutton--Metal---€21.80
EATON M22M-D-G-GB1 | BH4RWB M22M-D-G-GB1IP67, IP69K, IP66Modular Pushbutton--Metal---€19.72
EATON M22M-DH-B | BH4RWE M22M-DH-BIP67, IP69K, IP66Modular Pushbutton--Metal---€23.51
EATON M22M-DH-G-GB1 | BH4RWJ M22M-DH-G-GB1IP67, IP69K, IP66---Metal---€22.04
EATON M22M-DH-G | BH4RWP M22M-DH-GIP67, IP69K, IP66Modular Pushbutton--Metal---€22.45
EATON M22M-DH-R | BH4RWV M22M-DH-RIP67, IP69K, IP66Modular Pushbutton--Metal---€23.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-PVS Emergency Stop Push Button, 22 mm Mounting Size, Non-Metallic, Maintained
€135.48 /unit