Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-DRLH-W | BH4RLY

EATON M22-DRLH-W Illuminated Push Button Operator, Flash Red, With Engrave, 22.5mm Size, Maintained, White

Item: BH4RLY Model: M22-DRLH-WCross Ref: 60JM83
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator TypeExtended, Button
ApplicationPushbutton
BezelSilver
Button ColorWhite
Height0.65"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length1.17"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles1 Million
Operating ModeMaintained
Special FeaturesM22 Series
Type22.5 mm Modular
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.4478
Ship height (cm)1.65
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelIp RatingLegendLamp Module TypeBasic MaterialPrice
EATON M22-DGLH-R | BH4RFG M22-DGLH-RPushbutton1 1/2"Silver GuardedIP67, IP69K---€38.33
EATON M22-DGLH-G | BH4RFN M22-DGLH-GPushbutton4"Silver GuardedIP67, IP69K---€35.49
EATON M22-DGLH-Y | BH4RFP M22-DGLH-YPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGLH-B | BH4RFQ M22-DGLH-BPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGL-X | BH4RFT M22-DGL-XPushbutton5"Silver GuardedIP67, IP69K---€31.76
EATON M22-DGLH-W | BH4RFV M22-DGLH-WPushbutton1"Silver GuardedIP67, IP69K---€36.87
EATON M22-DL-G | BH4RHJ M22-DL-G22.5 mm Modular0.39"SilverIP67, IP69K---€19.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DRLH-W Illuminated Push Button Operator, Flash Red, With Engrave, 22.5mm Size, Maintained, White
€37.94 /unit