EATON M22-DG-Y | BH4RGL

EATON M22-DG-Y Pushbutton Operator, 22.5 mm, Flush, Yellow Actuator, Silver Bezel, Non-Illuminated

Item: BH4RGL Model: M22-DG-Y
In Stock

Get it by Monday, Jun 16

€47.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator FunctionMomentary
Actuator TypeFlush with guard, button
BezelSilver Guarded
Button ColorYellow
Height1/2"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length1 1/2"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 13
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles5 million
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1/2"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelHeightIlluminationIp RatingMounting TypePrice
EATON M22-D4-S-X7 | BH4RCX M22-D4-S-X72"Non-illuminated--€290.27
EATON M22-D4-S | BH4RCY M22-D4-S1 1/2"Non-illuminated--€276.15
EATON M22-D4-S-ETCH | BH4RDC M22-D4-S-ETCH1 1/2"Non-illuminated--€288.13
EATON M22-D-G-B100 | BH4REC M22-D-G-B10014"---€1,497.35
EATON M22-D-G-GB1 | BH4REF M22-D-G-GB14"Non-illuminatedIP67, IP69KFlush€21.64
EATON M22-DG-G | BH4REG M22-DG-G4"Non-illuminatedIP67, IP69K-€32.73
EATON M22-DGH-R | BH4REH M22-DGH-R1 1/2"Non-illuminatedIP67, IP69K-€33.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DG-Y Pushbutton Operator, 22.5 mm, Flush, Yellow Actuator, Silver Bezel, Non-Illuminated
€47.68 /unit