BOSTON GEAR YJ24A Spur Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 24 Teeth, Steel

Item: AK3AQD Model: YJ24A
Limited Availability
€233.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1 1/8"
Diametral Pitch6"
Face Width2"
Hub Dia.3"
Hub Projection22/25"
MaterialSteel
No. Of Teeth24
Output Dia.4.33"
Overall Length2 7/8"
Pitch Dia.4"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 3.6454
Ship length (cm)7.3
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NJ11B | AK2YYW NJ11B----€111.54
BOSTON GEAR NJ20 | AK2YZP NJ20----€177.66
BOSTON GEAR NJ21B | AK2YZT NJ21B1"2 3/8"SteelPlain€181.59
BOSTON GEAR NJ27A | AK2YZY NJ27A----€282.63
BOSTON GEAR YJ12 | AK3APJ YJ12----€115.98
BOSTON GEAR YJ14 | AK3APM YJ14----€131.62
BOSTON GEAR YJ15 | AK3APQ YJ15----€142.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YJ24A Spur Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 24 Teeth, Steel
€233.73 /unit