Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-DG-G | BH4REG

EATON M22-DG-G Flush Push Button, 22 mm Mounting Size, Non-Metallic, Momentary

Item: BH4REG Model: M22-DG-GCross Ref: 60JM92
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator FunctionMomentary
Actuator TypeFlush with guard, button
BezelSilver Guarded
Button ColorGreen
Height4"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length1"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 13
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles5 million
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4"
ActionMomentary
Bezel MaterialSilver
Head MaterialPlastic
Head/lens ColorGreen
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialPolycarbonate
Overall Depth2"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightIlluminationIp RatingMounting TypePrice
EATON M22-D4-S-X7 | BH4RCX M22-D4-S-X72"Non-illuminated--€290.27
EATON M22-D4-S | BH4RCY M22-D4-S1 1/2"Non-illuminated--€276.15
EATON M22-D4-S-ETCH | BH4RDC M22-D4-S-ETCH1 1/2"Non-illuminated--€288.13
EATON M22-D-G-B100 | BH4REC M22-D-G-B10014"---€1,497.35
EATON M22-D-G-GB1 | BH4REF M22-D-G-GB14"Non-illuminatedIP67, IP69KFlush€21.64
EATON M22-DGH-R | BH4REH M22-DGH-R1 1/2"Non-illuminatedIP67, IP69K-€33.58
EATON M22-DGH-R-GB0 | BH4REL M22-DGH-R-GB01 1/2"Non-illuminatedIP67, IP69K-€34.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DG-G Flush Push Button, 22 mm Mounting Size, Non-Metallic, Momentary
€38.17 /unit