EATON M080-122 | BH4QZX

EATON M080-122 Split Core Current Transformer, 1200A, 1 Percent Accuracy, 2.60 X 6.25 Inch Size Window

Item: BH4QZX Model: M080-122
In Stock

Get it by Wednesday, Jun 11

€2,165.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy1%
Amps Rating1200A
Application Amps (primary Rating)1200A
Current Transformer TypeSplit Core
Height2 1/2"
Length6"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width3 1/2"
Window Size2 3/5" x 6 1/4"

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON M080-102 | BH4QZL M080-1021 3/4"1%-
RFQ
EATON M080-162 | BH4QZQ M080-1621 3/4"1%€2,165.78
EATON M080-601 | BH4QZT M080-6011 3/4"1%€2,129.15
EATON M080-801 | BH4QZU M080-8011 3/4"1%€2,041.38
EATON M080-202 | BH4QZV M080-2021 3/4"1%-
RFQ
EATON M080-302 | BH4QZW M080-3021 3/4"1%-
RFQ
EATON M080-501 | BH4QZY M080-5011 3/4"1%-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M080-122 Split Core Current Transformer, 1200A, 1 Percent Accuracy, 2.60 X 6.25 Inch Size Window
€2,165.78 /unit