EATON M080-202 | BH4QZV

EATON M080-202 Split Core Current Transformer, 2000A, 1 Percent Accuracy, 2.60 X 6.25 Inch Size Window

Item: BH4QZV Model: M080-202
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy1%
Amps Rating2000A
Application Amps (primary Rating)2000A
Current Transformer TypeSplit Core
Height1 3/4"
Length6 1/4"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width6.05"
Window Size2 3/5" x 6 1/4"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)4.45
Ship length (cm)15.88
Ship width (cm)15.37
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON M080-102 | BH4QZL M080-1021 3/4"1%-
RFQ
EATON M080-162 | BH4QZQ M080-1621 3/4"1%€2,165.78
EATON M080-601 | BH4QZT M080-6011 3/4"1%€2,129.15
EATON M080-801 | BH4QZU M080-8011 3/4"1%€2,041.38
EATON M080-302 | BH4QZW M080-3021 3/4"1%-
RFQ
EATON M080-122 | BH4QZX M080-1222 1/2"1%€2,165.78
EATON M080-501 | BH4QZY M080-5011 3/4"1%-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M080-202 Split Core Current Transformer, 2000A, 1 Percent Accuracy, 2.60 X 6.25 Inch Size Window