EATON M050-152 | BH4QYY

EATON M050-152 Split Core Current Transformer, 1500A, 1.2 Percent Accuracy, 4.10 X 7.10 Inch Size Window

Item: BH4QYY Model: M050-152
In Stock

Get it by Tuesday, Jun 10

€1,341.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy1.2%
Amps Rating1500A
Application Amps (primary Rating)1500A
Current Transformer TypeSplit Core
Height1.63"
Length10.9"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width7.3"
Window Size4.1" x 7.1"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)4.14
Ship length (cm)27.69
Ship width (cm)18.54
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON M050-202 | BH4QYW M050-2022"0.6%-
RFQ
EATON M050-122 | BH4QYX M050-1221.63"1.2%€739.93
EATON M050-302 | BH4QZB M050-3021.63"0.6%€1,375.32
EATON M050-402 | BH4QZC M050-4021.63"0.3%€1,161.84
EATON M050-801 | BH4QZD M050-8011.63"2.4%€1,341.62
EATON M050-102 | BH4QZE M050-1021.63"2.4%-
RFQ
EATON M050-601 | BH4QZF M050-6011.63"4.8%€1,341.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M050-152 Split Core Current Transformer, 1500A, 1.2 Percent Accuracy, 4.10 X 7.10 Inch Size Window
€1,341.62 /unit