EATON LWC4630 | BH4QXH

EATON LWC4630 Molded Case Circuit Breaker, Lwc Type, 4-Pole, 630A, 690 Vac, 250 Vdc, 100 Kaic At 415 Vac

Item: BH4QXH Model: LWC4630
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LWC3630D09 | BH4QWR LWC3630D09LWC3630D09-
RFQ
EATON LWC3315D09 | BH4QWU LWC3315D09LWC3315D09-
RFQ
EATON LWC3400D09 | BH4QWW LWC3400D09LWC3400D09-
RFQ
EATON LWC3400 | BH4QWX LWC3400LWC3400-
RFQ
EATON LWC3500 | BH4QWZ LWC3500LWC3500-
RFQ
EATON LWC3500D09 | BH4QXA LWC3500D09LWC3500D09-
RFQ
EATON LWC3630 | BH4QXB LWC3630LWC3630-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LWC4630 Molded Case Circuit Breaker, Lwc Type, 4-Pole, 630A, 690 Vac, 250 Vdc, 100 Kaic At 415 Vac