BALDOR / DODGE 068642 Concentric Clamp Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BF2WWW

BALDOR / DODGE 068642 LFT-DL-104-NL Concentric Clamp Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel

Item: BF2WWW Model: 068642Cross Ref: LFT-DL-104-NL
Limited Availability
€151.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialZinc
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.72
Ship length (cm)12.07
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialHousing TypeRing MaterialBall MaterialBore TypeInsert MaterialPrice
BALDOR / DODGE 049709 Concentric Clamp Collar Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | AN2QEA 0497093/4"Single LipZinc---RoundSteel€110.84
BALDOR / DODGE 068608 Concentric Clamp Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD6HYM 0686081 1/2"Single LipDuctile IronScrew Conveyor Hanger Bearing--RoundSteel€316.68
BALDOR / DODGE 049781 Concentric Clamp Collar Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BD6XVB 0497812.438"Single LipDuctile IronScrew Conveyor Hanger Bearing--RoundSteel€532.26
BALDOR / DODGE 128751 TB-DL-108 Pillow Block Bearing Unit | BD6YFF TB-DL-108 128751---Tapped Base Pillow BlockSteelSteel--€293.54
BALDOR / DODGE 073069 Concentric Clamp Collar Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD7CEP 0730691 3/8"Single LipDuctile IronScrew Conveyor Hanger Bearing--RoundSteel€246.03
BALDOR / DODGE 073268 Concentric Clamp Collar Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD7GRZ 0732681.938"ShieldCast IronWide Slot Take-Up--RoundSteel€536.30
BALDOR / DODGE 049467 Concentric Clamp Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD7VLN 0494671.188"Single LipCast IronTake-Up, Narrow Slot--RoundSteel€219.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068642 LFT-DL-104-NL Concentric Clamp Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel
€151.63 /unit