Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0362074205 Half Coupling 3 Inch Forged Steel | AF9DND 29VE52

ANVIL 0362074205 Socket-Weld Half Coupling, 3 In, 1000 PSI, Black Forged Steel

Item: AF9DND Model: 0362074205Cross Ref: 29VE52
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€350.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Coupling
Body MaterialForged Steel
ClassClass 3000
Connection TypeSocket Weld
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.4.219"
Pipe Size3"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeCoupling
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeSocket
Fitting Side B TypeSocket
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeHalf Coupling
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)6.02
Ship length (cm)6.02
Ship width (cm)17.78
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassSaturated Steam PressureTemp. RangeNumber Of HolesPrice
ANVIL 0362073405 Half Coupling 1-1/4 Inch Forged Steel | AF9DMZ 29VE48 03620734051 1/4"2.109"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€23.53
ANVIL 0362073603 Half Coupling 1-1/2 Inch Forged Steel | AF9DNA 29VE49 03620736031 1/2"2 3/8"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€23.89
ANVIL 0362074007 Half Coupling 2-1/2 Inch Forged Steel | AF9DNC 29VE51 03620740072 1/2"3.547"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€287.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0362074205 Socket-Weld Half Coupling, 3 In, 1000 PSI, Black Forged Steel
€350.26 /unit