EATON LT9320AA | BH4QTV

EATON LT9320AA Molded Case Circuit Breaker Accessory, 320 A, 100%, 4 Pole, Frame L

Item: BH4QTV Model: LT9320AA
In Stock

Get it by Monday, Jun 16

€9,896.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating320A
Circuit Breaker TypeLt
Frame SizeFrame L
Height4.38"
Length10 1/4"
Number Of Poles4
Protection Type100%
SeriesSeries C
Trip TypeAdjustable Thermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.68 lbs.
Width4.63"

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)11.13
Ship length (cm)26.04
Ship width (cm)11.76
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LES3600LSG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFT LES3600LSGLES3600LSG-
RFQ
EATON LES3600LSIG Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFV LES3600LSIGLES3600LSIG-
RFQ
EATON MES3800LSG Circuit Breaker Trip Unit Mes 800 Amp 600vac 3p | AG8RPQ MES3800LSGMES3800LSG-
RFQ
EATON MT3500T Circuit Breaker Trip Unit Mt 500 Amp 600vac 3p | AG8RTY MT3500TMT3500T€2,293.60
EATON MT3600T Circuit Breaker Trip Unit Mt 600 Amp 600vac 3p | AG8RTZ MT3600TMT3600T€2,293.60
EATON MT3800T Circuit Breaker Trip Unit Mt 800 Amp 600vac 3p | AG8RUB MT3800TMT3800T€2,293.60
EATON HM2R16 | BH3EBF HM2R16HM2R16€469.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LT9320AA Molded Case Circuit Breaker Accessory, 320 A, 100%, 4 Pole, Frame L
€9,896.24 /unit