EATON LT463035 | BH4QRW

EATON LT463035 Trip Unit, 630 A, 4 Pole, 310+ Electronic Lsg, Lt, Frame J-K, 0% Neutral Protection

Item: BH4QRW Model: LT463035
In Stock

Get it by Monday, Jun 16

€17,410.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating630A
Circuit Breaker TypeLt
Frame SizeFrame J-K
Height4.38"
Length10 1/4"
NotesLG Breaker Is HACR Rated
Number Of Poles4
Protection Type0% Neutral Protection
SeriesSeries G
Trip Type310+ Electronic LSG
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight3.12 lbs.
Width4.63"

Shipping Info:

Ship weight (kg) 1.404
Ship height (cm)11.13
Ship length (cm)26.04
Ship width (cm)11.76
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LT463035 Trip Unit, 630 A, 4 Pole, 310+ Electronic Lsg, Lt, Frame J-K, 0% Neutral Protection
€17,410.58 /unit