DAYTON 45J341 English Wheel 28 In | AD6HHW

DAYTON 45J341 English Wheel 28 In

Item: AD6HHW Model: 45J341
In Stock

Get it by Tuesday, Jun 17

€1,968.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnglish Wheel
Capacity Of Mild Steel18
ConstructionSteel
Die Size2", 3", 4", 6", 8", 12"
ColorGray
Compatible Die Type12", 2", 3", 4", 6", 8"
Features28" Throat Depth, Precision Ball Bearings, Quick Release Lower Anvil
Included Die TypesCurved
MaterialSteel
No. Of Bottom Dies6
No. Of Top Dies1
Power SourceManual
Sheet Metal Capacity (aluminum)14 ga.
Sheet Metal Capacity (stainless Steel)23 ga.
Sheet Metal Capacity (steel)18 ga.
Throat Depth28"
Top Wheel Dia.8"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)25.4
Ship length (cm)88.9
Ship width (cm)81.28
HS code8462290020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45J341 English Wheel 28 In
€1,968.09 /unit