EATON LS-S11S-ZB | BH4QJG

EATON LS-S11S-ZB Cabinet Door Miniature Safety Interlock Switch, 24 VAC, 230 VDC, 3/6 A

Item: BH4QJG Model: LS-S11S-ZB
In Stock

Get it by Tuesday, Jun 17

€365.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration1 NO-1 NC with positive opening contact, snap action
Contact Rating6A At 230V AC, 3A At 24V DC
Enclosure MaterialPlastic
Height1.18"
Length3.78"
Max. Ac Amps6A At 230V AC
Max. Dc Amps3A At 24V DC
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Mounting TypeMiniature DIN Rail
Switch TypeCabinet door interlock
TypeLS-Titan
Warranty1 yr.
Weight0.2 lbs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3
Ship length (cm)9.6
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightTypeMovementPrice
EATON LS-11S-S | BH4QCB LS-11S-S-4 24/25"LS-Titan-€128.02
EATON LS-11 | BH4QCD LS-11-2.99"LS-Titan--
RFQ
EATON LSE-02-LA | BH4QCE LSE-02-LA-3.86"LS-Titan-€261.98
EATON LS-20 | BH4QCF LS-20-2.99"LS-Titan-€114.12
EATON LSE-02-RLA40R | BH4QCH LSE-02-RLA40R-4.71"LS-Titan--
RFQ
EATON LS-11-ZB | BH4QCJ LS-11-ZB-1.18"LS-Titan-€428.46
EATON LS4-S11-1-I-ZB | BH4QCK LS4-S11-1-I-ZBFull Size DIN Rail1.57"LS-Titan-€517.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LS-S11S-ZB Cabinet Door Miniature Safety Interlock Switch, 24 VAC, 230 VDC, 3/6 A
€365.01 /unit