EATON LDU4410100S | BH4LER

EATON LDU4410100S Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A, 1 Phase

Item: BH4LER Model: LDU4410100S
In Stock

Get it by Wednesday, Jun 11

€2,673.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
BusSingle Phase 3/8 Copper Bus Bar
Height46"
Length17"
Lens ColorAmber
Notes20A GFI Receptacles Are Not Be Used For Shore Power.
Receptacle Config Side 1R1, 50 A at 125/250 V, R2, 50 A at 125/250 V, R3, 20 A GFI, R4, 0 A
Receptacle Config Side 2R1, 0 A, R2, 0 A, R3, 0 A R4, 0 A
Special Features(1) 1/4-Turn Ball Valve With 3/4 Hose Bib
TypeMarina Power Pedestal
Warranty1 Year Limited
Wattage13 W
Width16"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)116.84
Ship length (cm)43.18
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON LDU2210100S | BH4LDX LDU2210100S46"€2,344.38
EATON LDU24000000110S | BH4LED LDU24000000110S49"€2,567.40
EATON LDU4122100S | BH4LEF LDU4122100S46"€2,703.70
EATON LDU241020DS | BH4LEG LDU241020DS46"-
RFQ
EATON LDU2400000011DS | BH4LEH LDU2400000011DS49"€2,951.52
EATON LDU24002400220S | BH4LEJ LDU24002400220S49"-
RFQ
EATON LDU2400240022PS | BH4LEK LDU2400240022PS49"€3,821.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDU4410100S Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A, 1 Phase
€2,673.04 /unit