EATON LDU2400240022PS | BH4LEK

EATON LDU2400240022PS Unmetered Power Outlet Pedestal, 125/250 VAC, 30/50 A, 1 Phase

Item: BH4LEK Model: LDU2400240022PS
In Stock

Get it by Tuesday, Jun 10

€3,821.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
BusSingle Phase 3/8 Copper Bus Bar
Height49"
Length16"
Lens ColorAmber
Notes20A GFI Receptacles Are Not Be Used For Shore Power.
Receptacle Config Side 1R1, 30 A at 125 V, R2, 50 A at 125/250 V, R3, 0 A, R4, 0 A
Receptacle Config Side 2R1, 30 A at 125 V, R2, 50 A at 125/250 V, R3, 0 A, R4, 0 A
Special Features(2) 1/4-Turn Ball Valve With 3/4-Inch Hose Bib, (2) 20A GFI Duplex, 2 Phone Jack, 2 Cable Jack
TypeMarina Power Pedestal
Warranty1 Year Limited
Wattage13 W
Width17"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)124.46
Ship length (cm)40.64
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON LDU2210100S | BH4LDX LDU2210100S46"€2,344.38
EATON LDU24000000110S | BH4LED LDU24000000110S49"€2,567.40
EATON LDU4122100S | BH4LEF LDU4122100S46"€2,703.70
EATON LDU241020DS | BH4LEG LDU241020DS46"-
RFQ
EATON LDU2400000011DS | BH4LEH LDU2400000011DS49"€2,951.52
EATON LDU24002400220S | BH4LEJ LDU24002400220S49"-
RFQ
EATON LDU4410100S | BH4LER LDU4410100S46"€2,673.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDU2400240022PS Unmetered Power Outlet Pedestal, 125/250 VAC, 30/50 A, 1 Phase
€3,821.40 /unit