EATON LCX750A0-5A7N2 Adjustable Frequency Drive, 750 Amp, 690 V No Brake Chopper Circuit, DC Input

Item: BH4KMZ Model: LCX750A0-5A7N2
In Stock

Get it by Tuesday, Jun 17

€241,104.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating750A
Brake ChopperNo Brake Chopper
Depth15.35"
Enclosure TypeOpen Chassis
Frame SizeCH63
Height36 9/25"
InputDC
KeypadAlphanumeric
ModificationVarnished Boards
SoftwareStandard Software
Voltage Rating690V
Warranty2 yrs.
Weight264 lbs.
Width19 22/25"

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)92.35
Ship length (cm)38.99
Ship width (cm)50.5
Country of OriginUS

Product Variants

ProductModelHeightDepthEnclosure TypePrice
EATON LCX016A0-4A7B2 | BH4KKH LCX016A0-4A7B216.97"9.69"Open Chassis€9,887.47
EATON LCX016A0-4A3B2 | BH4KKJ LCX016A0-4A3B216.97"9.69"Open Chassis€10,387.14
EATON LCX031A0-4A7B2 | BH4KKK LCX031A0-4A7B216.97"9.69"Open Chassis€13,566.15
EATON LCX022A0-4A3B2 | BH4KKM LCX022A0-4A3B29 2/5"17"Open Chassis€12,729.56
EATON LCX038A0-4A3B2 | BH4KKN LCX038A0-4A3B29 2/5"17"Open Chassis€18,947.37
EATON LCX061A0-4A3B2 | BH4KKP LCX061A0-4A3B29 2/5"17"Open Chassis€27,369.70
EATON LCX045A0-4A7B2 | BH4KKQ LCX045A0-4A7B216.97"9.69"Open Chassis€16,268.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LCX750A0-5A7N2 Adjustable Frequency Drive, 750 Amp, 690 V No Brake Chopper Circuit, DC Input
€241,104.28 /unit