EATON LA3300PT | BH4KHM

EATON LA3300PT Classic Molded Case Circuit Breaker Trip Unit, La

Item: BH4KHM Model: LA3300PT
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating300A
Circuit Breaker TypeLa
Height5.1"
Interrupt Rating200 KAIC at 600V AC, 100 KAIC at 250V DC
Length10.1"
Magnetic Trip Range1500-3000A
Number Of Poles3
TerminalsWithout
Trip Rating1500-3000A
Trip TypeFixed Thermal, Fixed Magnetic
TypeTrip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.3"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)12.95
Ship length (cm)25.65
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKA3150T | BH3CXR HKA3150THKA3150T€9,371.17
EATON HKA3090T | BH3CXU HKA3090THKA3090T€9,371.17
EATON HKA31250TM | BH3CXW HKA31250TMHKA31250TM€9,371.17
EATON HKA3200T | BH3CXX HKA3200THKA3200T€9,371.17
EATON HKA32250TM | BH3CXZ HKA32250TMHKA32250TM-
RFQ
EATON HKA31500TM | BH3CYB HKA31500TMHKA31500TM€9,371.17
EATON HKA3225T | BH3CYF HKA3225THKA3225T€9,371.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LA3300PT Classic Molded Case Circuit Breaker Trip Unit, La