EATON JGSDC3200FAW | BH4GFQ

EATON JGSDC3200FAW Molded Case Circuit Breaker, Jg-Frame, 200A, 3-Pole, Without Terminals, Cu Wire

Item: BH4GFQ Model: JGSDC3200FAW
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
ClassV DC
FrameJG
Height4.13"
Length3.57"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGSDC3070FAG | BH4GER JGSDC3070FAGJG3600V AC/250V DC€5,254.99
EATON JGSDC3090FAW | BH4GEU JGSDC3090FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3090FAG | BH4GEW JGSDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3150FAW | BH4GFC JGSDC3150FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAG | BH4GFD JGSDC3100FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAW | BH4GFE JGSDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3070FAW | BH4GFF JGSDC3070FAWJG3600V AC/250V DC€4,908.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGSDC3200FAW Molded Case Circuit Breaker, Jg-Frame, 200A, 3-Pole, Without Terminals, Cu Wire