EATON JGSDC3070FAG | BH4GER

EATON JGSDC3070FAG Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, 3-Pole, 70A, 600 Vac, 50/60 Hz

Item: BH4GER Model: JGSDC3070FAG
In Stock

Get it by Wednesday, Jun 11

€5,254.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating70A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50/60 Hz
Height7"
Interrupt Rating35 kAIC at 480V AC, 18 kAIC at 600V AC, 85 kAIC at 240V AC
Length3 11/25"
Mfr. SeriesSeries G
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGSDC3090FAW | BH4GEU JGSDC3090FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3090FAG | BH4GEW JGSDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3150FAW | BH4GFC JGSDC3150FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAG | BH4GFD JGSDC3100FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAW | BH4GFE JGSDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3070FAW | BH4GFF JGSDC3070FAWJG3600V AC/250V DC€4,908.60
EATON JGSDC3175FAG | BH4GFG JGSDC3175FAGJG3600V AC/250V DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGSDC3070FAG Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, 3-Pole, 70A, 600 Vac, 50/60 Hz
€5,254.99 /unit