EATON JDB3070V | BH4DZN

EATON JDB3070V Molded Case Circuit Breaker, J-Frame, Jdb Type, 3-Pole, 70A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH4DZN Model: JDB3070V
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height10"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.25 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 5.0625
Ship height (cm)25.4
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JDB3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 35kaic@480v | AG8QCP JDB3125JDB3125€3,056.47
EATON JDB3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 35kaic@480v | AG8QCQ JDB3150JDB3150€3,056.47
EATON JDB3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 35kaic@480v | AG8QCR JDB3175JDB3175€3,056.47
EATON JDB3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 35kaic@480v | AG8QCT JDB3200JDB3200€3,056.47
EATON JDB3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 35kaic@480v | AG8QCU JDB3225JDB3225€3,056.47
EATON JDB3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8QCV JDB3250JDB3250€3,224.56
EATON JDB2070 | BH4DXZ JDB2070JDB2070€7,076.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JDB3070V Molded Case Circuit Breaker, J-Frame, Jdb Type, 3-Pole, 70A, 600 Vac, 250 Vdc, 50/60 Hz