Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON JDB3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 35kaic@480v | AG8QCP

EATON JDB3125 Molded Case Circuit Breaker, J-Frame, Jdb Type, 3-Pole, 125A, 600 Vac, 250 Vdc, Aluminum

Item: AG8QCP Model: JDB3125
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,565.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6 1/2"
Length12"
Width7"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)16.51
Ship length (cm)30.48
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JDB3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 35kaic@480v | AG8QCQ JDB3150JDB3150€3,056.47
EATON JDB3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 35kaic@480v | AG8QCR JDB3175JDB3175€3,056.47
EATON JDB3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 35kaic@480v | AG8QCT JDB3200JDB3200€3,056.47
EATON JDB3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 35kaic@480v | AG8QCU JDB3225JDB3225€3,056.47
EATON JDB3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8QCV JDB3250JDB3250€3,224.56
EATON JDB2070 | BH4DXZ JDB2070JDB2070€7,076.56
EATON JDB2070V | BH4DYA JDB2070VJDB2070V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JDB3125 Molded Case Circuit Breaker, J-Frame, Jdb Type, 3-Pole, 125A, 600 Vac, 250 Vdc, Aluminum
€3,565.88 /unit