MARTIN SPROCKET 140E18H | AJ9AQW

MARTIN SPROCKET 140E18H Sprocket, 140 Chain, 18 Teeth, 10.078 Inch Pitch Dia., 10.975 Inch O.D., Steel

Item: AJ9AQW Model: 140E18H
In Stock

Get it by Thursday, Jun 12

€611.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number140
Chain Pitch1 3/4"
ConstructionWelded
For Chain Number140
For Chain Pitch1 3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows1
Number Of Teeth18
Outside Dia.10.975"
Pitch Dia.10.0778"
Single Strand Tooth Thickness0.924"
Storage Dimension Height1.63"
Storage Dimension Length10.975"
Storage Dimension Width10.975"
Weight19.85 lbs.

Shipping Info:

Ship weight (kg) 8.9325
Ship height (cm)4.14
Ship length (cm)27.89
Ship width (cm)27.89

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 140SF11H | AJ9AQA 140SF11H116.2116"7.01"1 1/4"1401 3/4"Bushed Bore€358.34
MARTIN SPROCKET 140SF12H | AJ9AQD 140SF12H126.7615"7.581"1 1/4"1401 3/4"Bushed Bore€424.67
MARTIN SPROCKET 140SF13H | AJ9AQF 140SF13H137 5/16"8.15"1 1/4"1401 3/4"Bushed Bore€447.44
MARTIN SPROCKET 140E14H | AJ9AQJ 140E14H147.8644"8.717"1 5/8"1401 3/4"Bushed Bore€466.21
MARTIN SPROCKET 140E15H | AJ9AQM 140E15H158.417"9.283"1 5/8"1401 3/4"Bushed Bore€492.57
MARTIN SPROCKET 140E16H | AJ9AQP 140E16H168.9702"9.848"1 5/8"1401 3/4"Bushed Bore€525.35
MARTIN SPROCKET 140E17H | AJ9AQT 140E17H179.5238"10.412"1 5/8"1401 3/4"Bushed Bore€582.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140E18H Sprocket, 140 Chain, 18 Teeth, 10.078 Inch Pitch Dia., 10.975 Inch O.D., Steel
€611.53 /unit