EATON HMX040A4NAPE | BH3HMQ

EATON HMX040A4NAPE Adjustable Frequency Drive, 40A, 30HP, Output Contactor, NEMA Type 1, FS6, 480V

Item: BH3HMQ Model: HMX040A4NAPE
In Stock

Get it by Tuesday, Jun 10

€10,950.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating40A
Brake ChopperNo Brake Chopper
Depth45.45"
Frame SizeFR6
Height13.67"
Hp30 hp
Nema Enclosure RatingNEMA 1
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsOutput Contractor
SeriesIntelliDisconnect Series
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 11/25"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)34.72
Ship length (cm)115.44
Ship width (cm)29.06
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX03434NA | BH3HGR HMX03434NA13.67"45.45"25 hp-€9,600.25
EATON HMX03434NAP3L4 | BH3HGY HMX03434NAP3L413.67"45.45"25 hp-€11,585.08
EATON HMX03434NAM1B5 | BH3HHA HMX03434NAM1B513.67"45.45"25 hp-€8,358.37
EATON HMX03434NAP3 | BH3HHB HMX03434NAP313.67"45.45"25 hp-€10,375.60
EATON HMX03434NAP6L4 | BH3HHC HMX03434NAP6L413.67"45.45"25 hp-€11,965.20
EATON HMX03434NAL4 | BH3HHD HMX03434NAL413.67"45.45"25 hp-€10,809.71
EATON HMX03434NAISL4 | BH3HHE HMX03434NAISL413.67"45.45"25 hp-€11,760.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX040A4NAPE Adjustable Frequency Drive, 40A, 30HP, Output Contactor, NEMA Type 1, FS6, 480V
€10,950.11 /unit