DIXON TL14AM7-200PM Automatic Weld Ferrule

Item: BX7WEL Model: TL14AM7-200PM
Limited Availability
€53.26 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Connection Size2"
FinishElectro, Mechanical Polished
Fitting TypeFerrule
GradeGrade 316L
Length2 1/4"
MaterialStainless Steel
Mfr. SeriesTL14AM7 Series
ShapeNo Orientation
Special PropertiesElectropolished

Shipping Info:

Ship weight (kg) 0.18
Ship length (cm)5.72
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON TL14AM7-050PM | BX7WDY TL14AM7-050PMStainless Steel€27.09
DIXON TL14AM7-075PM | BX7WDZ TL14AM7-075PMStainless Steel€29.15
DIXON TL14AM7-100PM | BX7WEB TL14AM7-100PMStainless Steel€34.87
DIXON TL14AM7-250PM | BX7WED TL14AM7-250PMStainless Steel€69.43
DIXON TL14AM7-150PM | BX7WEE TL14AM7-150PMStainless Steel€40.04
DIXON TL14AM7-250PL | BX7WEK TL14AM7-250PLStainless Steel€45.28
DIXON TL14AM7-400PM | BX7WEM TL14AM7-400PMStainless Steel€116.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON TL14AM7-200PM Automatic Weld Ferrule
€53.26 /unit