EATON HLD3125T57W | BH3DPK

EATON HLD3125T57W Molded Case Circuit Breaker, 3-Pole, 125A, 600 Vac, 250 Vdc, 50/60 Hz, L-Frame, Hld Type

Item: BH3DPK Model: HLD3125T57W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HLD3125T56W | BH3DPE HLD3125T56WHLD3125T56W-
RFQ
EATON HLD3125T106W | BH3DPF HLD3125T106WHLD3125T106W-
RFQ
EATON HLD3125T56WPN | BH3DPG HLD3125T56WPNHLD3125T56WPN-
RFQ
EATON HLD3125T57WPN | BH3DPJ HLD3125T57WPNHLD3125T57WPN-
RFQ
EATON HLD3125T56WZG | BH3DPL HLD3125T56WZGHLD3125T56WZG-
RFQ
EATON HLD3125T56WZGP | BH3DPN HLD3125T56WZGPHLD3125T56WZGP-
RFQ
EATON HLD3125T57WZGP | BH3DPP HLD3125T57WZGPHLD3125T57WZGP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLD3125T57W Molded Case Circuit Breaker, 3-Pole, 125A, 600 Vac, 250 Vdc, 50/60 Hz, L-Frame, Hld Type